Motion
678501
Zep 45 Lubridry
MI ITEM #07688763
MFR #678501
Price$21.97/dz
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep 45 Lubridry
MI ITEM #07688763
MFR #678501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.97/dz

Specifications

Dimensions

  • Container Size
    11 oz
  • Net Weight
    0.963 lbs
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Weight
    0.963 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Reduces friction and squeaking
  • Chemical Type
    Lubricant
  • Color
    Colorless
  • Composition
    Solvent
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • ECCN
    EAR102
  • Features & Benefits
    It is non-staining, has no chlorine solvents and can be used as a lubricant with incidental food contact in food processing plants.
  • Flammability
    Extremely Flammable
  • Foam Action
    No
  • Food Grade
    H1
  • Form
    Aerosol
  • Harmonization Code
    3403.19.5000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Lubrication Type
    Silicone
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Stock Number
    678501
  • Manufacturer Upc Number
    690858024602
  • Package Quantity
    12 Per Case
  • Product Line
    Lubricants
  • Product Types
    Lubridry
  • Scent
    Hydrocarbon
  • Solvent Free
    No
  • Spray Action
    Yes
  • Surfaces Cleaned
    Can be used as lubricant with incidental food contact in food processing plants
  • UPC_NO
    10690858678505

Overview

Mfr description
678501 ZEP 45 LUBRIDRY AERO DZ
  • It is non-staining, has no chlorine solvents and can be used as a lubricant with incidental food contact in food processing plants.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought