Specifications
Dimensions
- Weight2.5 lbs
Details
- Alcohol ContentNo
- Ammonia ContentNo
- Chlorine ContentNo
- ColorBlack
- ConcentrationEquipment
- Flash PointN/A
- For Use WithAutomotive
- FormEquipment
- Indoor Outdoor UseBoth
- Manufacturer Lead Time5-7 Days
- Manufacturer Upc NumberN/A
- Meets Industry Standards ByNA
- Package Quantity1 Per Case
- Solvent FreeNo
- Spray ActionYes
- UPC_NON/A
Help us improve this product