Motion
B41801
Zep 45 Sidewinder
Mi Item #07688781
MFR #B41801
Price$14.11/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep 45 Sidewinder
Mi Item #07688781
MFR #B41801

Mfr description
B41801 ZEP 45 SIDEWINDER AERO DZ
  • Fast-spreading and contains no ozone depleters or chlorinated solvents, increasing compliance with regulations; Dissolves grease to help reduce clean-up time on equipment and helps saves time and money because of its versatility; 360-degree valve allows for upright and upside down spraying and includes an extension tube for hard to reach places
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.11/cs

Specifications

Dimensions

  • Container Size
    14 oz
  • Net Weight
    1.192 lbs
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Weight
    1.192 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    super penetrant that loosens frozen and corroded parts quickly
  • Chemical Type
    Penetrant
  • Color
    Pink
  • Composition
    Solvent
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • ECCN
    EAR99
  • Features & Benefits
    Fast-spreading and contains no ozone depleters or chlorinated solvents, increasing compliance with regulations; Dissolves grease to help reduce clean-up time on equipment and helps saves time and money because of its versatility; 360-degree valve allows for upright and upside down spraying and includes an extension tube for hard to reach places
  • Flammability
    Extremely Flammable
  • Foam Action
    No
  • Food Grade
    H2
  • Form
    Aerosol
  • Harmonization Code
    3403.19.1000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Stock Number
    B41801
  • Manufacturer Upc Number
    690858641809
  • Package Quantity
    12 Per Case
  • Product Line
    Penetrant
  • Product Types
    Penetrant
  • Prop 65 Statement
    This product can expose you to chemicals including naphthalene, which is/are known to the State of California to cause cancer.
  • Scent
    Solvent
  • Solvent Free
    No
  • Spray Action
    Yes
  • Surfaces Cleaned
    Rusted nuts, bolts, threads, parts, appliances and other metal hardware in a variety of industry
  • UPC_NO
    10690858641806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)