Motion
F03301
Mi Item #07688782
MFR #F03301
Price$11.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #07688782
MFR #F03301

Mfr description
F03301 DUMPSTER FAIR DZ
  • Easy to use, just sprinkle on malodor, no mixing/no mess; biodegradable; contains no solvents; VoC compliant; contains citronella which will help with insect control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.69/each

Specifications

Dimensions

  • Container Size
    1 lb
  • Depth
    3.13 in
  • Height
    9.75 in
  • Width
    3.13 in

Details

  • Air Freshener Type
    Odor Eliminator
  • Application
    Use in garbage collection trucks, around dumpsters and refuse cans
  • Chemical Type
    Granular
  • Color
    Grayish Brown
  • Concentration
    RTU
  • Container Type
    Canister
  • Foam Action
    No
  • Food Grade
    No
  • For Use With
    Big Orange, Soy Response, A-One, Cherry Bomb
  • Form
    Granular
  • Manufacturer Upc Number
    690858603302
  • Package Quantity
    12
  • Prop 65 Statement
    This product does not contain any chemicals known to State of California to cause cancer, birth defects, or any other reproductive harm.
  • Scent
    Cherry
  • UPC_NO
    10690858603309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)