Motion
J33701
Kwik-Solv
MI ITEM #07688788
MFR #J33701
Price$24.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kwik-Solv
MI ITEM #07688788
MFR #J33701

Mfr description
J33701 SELIG KWIK SOLV 18-SX-91 12-22 OZ
  • Fast evaporating; No residue, no rinsing; Non chlorinated: Versatile
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.19/each

Specifications

Dimensions

  • Container Size
    22 oz
  • Height
    9.75 in.
  • Length
    2.75 in.
  • Overall Height
    9.75 in
  • Overall Width
    2.75 in
  • Package Size
    12 x 22 oz
  • Storage Dimension Height
    10.4 in
  • Storage Dimension Length
    11.7 in
  • Storage Dimension Width
    8.9 in
  • Weight
    1.171 lbs
  • Width
    2.75 in.

Details

  • Alcohol Content
    20-30%
  • Ammonia Content
    0
  • Application
    Oils, greases, and soils
  • Application Instructions
    Spray and wipe
  • Certification
    none
  • Chemical Type
    Solvent-based
  • Cleaner Type
    Solvent degreaser
  • Color
    Colorless
  • Composition
    petroleum naphtha, alcohol, heptane
  • Concentration
    RTU
  • Container Type
    Aerosol
  • ECCN
    EAR99
  • Flammability
    Highly Flammable
  • Flash Point
    Less than 24.8°F Method: TCC
  • Food Grade
    N/A
  • Form
    Liquid
  • Harmonization Code
    3814.00.5090
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5 - 7 Days
  • Manufacturer Upc Number
    690858733702
  • Package Quantity
    12 Per Case
  • Product Line
    Zep
  • Product Types
    Degreasers
  • Prop 65 Statement
    This product can expose you to chemicals including benzene, which is/are known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Scent
    Pleasant
  • Solvent Free
    No
  • Surfaces Cleaned
    Circuit boards, electrical contacts, electric motors, machinery parts and electronic equipment
  • UPC_NO
    10690858733709

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)