Motion
Q50806
R15 Foaming Dispenser
MI ITEM #07688800
MFR #Q50806
List Price$53.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R15 Foaming Dispenser
MI ITEM #07688800
MFR #Q50806

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.81/each for your price

Overview

Mfr description
Q50806 R15 FOAMING DISPENSER 6EA
  • 50 oz reservoir; .8 ml foam pre stroke

Specifications

  • Mounting Style
    Wall or Stand mount
  • Dispenser Color Finish
    Black
  • Dispenser Capacity
    50 oz
  • Dispensing Action
    Manual
  • Material
    Q50806
  • Ada Compliance
    ADA Compliant
  • Height
    8.8 in
  • Depth
    13.9 in
  • Width
    11.1 in
  • Harmonization Code
    8424.89.0004
  • Weight
    4.55 lbs
  • Form
    Dispenser
  • Color
    Black
  • Container Type
    Dispenser
  • Foam Action
    Yes
  • For Use With
    zep Bulk foamin Hand Soap
  • Overall Height
    8.8 in
  • Overall Width
    11.1 in
  • Package Quantity
    6 Per Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text