Motion
1049650
TimeWick - Apple
MI ITEM #07688820
MFR #1049650
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TimeWick - Apple
MI ITEM #07688820
MFR #1049650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1049650 TIMEWICK NXT - LUSCIOUS APPLE
  • Completely passive natural air freshener with no power source; next generation cage provides spill prevention; no propellent and voc exempt; 60 day fragrance in standard washrooms with 3-4 stalls; premium fragrance oils and odor counteractants

Specifications

  • Foam Action
    No
  • Form
    Wick
  • Scent
    Luscious Apple
  • Container Size
    .25 oz
  • Container Type
    Cartridge
  • Width
    2.5 in
  • Depth
    2.5 in
  • Height
    4.75 in
  • Manufacturer Upc Number
    10723783212442
  • Package Quantity
    6 Per Case
  • Food Grade
    No
  • Concentration
    RTU
  • Color
    Red
  • Application
    For use in office and plant applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought