Motion
ZP2-100HNT
Pneumatic Vacuum Cup - 100 mm Cup OD, 100 mm Pad Diameter, NBR Material, NBR + Stuck Fluororesin Pad Material, Heavy-duty, Flat with Rib Pad Type
Mi Item #07688898
MFR #ZP2-100HNT
Price$88.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - 100 mm Cup OD, 100 mm Pad Diameter, NBR Material, NBR + Stuck Fluororesin Pad Material, Heavy-duty, Flat with Rib Pad Type
Mi Item #07688898
MFR #ZP2-100HNT

Mfr description
ZP2-100HNT VACUUM PAD
  • Mark-free pad reduces adsorption marks left by rubber on workpiece
  • Pad type: flat or heavy-duty flat w/rib
  • Pad diameter: ø4 through ø125 depending on pad type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.35/each

Specifications

Dimensions

  • Cup Outside Diameter  
    100 mm
  • Overall Weight
    160 g
  • Pad Diameter
    100 mm
  • Weight
    160 g

Details

  • Cup Material
    NBR
  • Pad Material
    NBR + Stuck Fluororesin
  • Pad Type
    Heavy-duty, Flat with Rib
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)