Motion
ZP3E-T40BMU-AL14

SMC CORP OF AMERICA
ZP3E-T40BMU-AL14

Pneumatic Vacuum Cup - 40 mm Cup OD, 40 mm Pad Diameter, Urethane Rubber Material, Urethane Rubber Pad Material, Bellows with Groove Pad Type, Vertical Vacuum Entry Type
Mi Item #07688899
MFR #ZP3E-T40BMU-AL14
Price$73.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3E-T40BMU-AL14

Pneumatic Vacuum Cup - 40 mm Cup OD, 40 mm Pad Diameter, Urethane Rubber Material, Urethane Rubber Pad Material, Bellows with Groove Pad Type, Vertical Vacuum Entry Type
Mi Item #07688899
MFR #ZP3E-T40BMU-AL14

Mfr description
ZP3E-T40BMU-AL14
  • Vertical vacuum inlet with adapter
  • Male and female mounting thread
  • Pad diameter (mm): 32, 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.14/each

Specifications

Dimensions

  • Cup Outside Diameter  
    40 mm
  • Overall Weight
    55.1 g
  • Pad Diameter
    40 mm
  • Weight
    55.1 g

Details

  • Cup Material
    Urethane Rubber
  • Entry Orientation
    Vertical
  • Pad Material
    Urethane Rubber
  • Pad Type
    Bellows with Groove
  • Vacuum Entry Type
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)