Motion
07684095
M20x2.00 Metric Fine D6 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 4-15/32" OAL, 2" Thread Length, 0.652" Shank Diam
MI ITEM #07688904
MFR #07684095
Price$171.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.00 Metric Fine D6 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 4-15/32" OAL, 2" Thread Length, 0.652" Shank Diam
MI ITEM #07688904
MFR #07684095

Mfr description
07684095 M20X2.00 METRIC FINE D6 4-FLUTE
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.85/each

Specifications

Dimensions

  • Overall Length
    4-15/32 in
  • Oversize
    No
  • Shank Diameter
    0.6520 in
  • Square Length
    11/16 in
  • Thread Length
    2 in
  • Thread Size
    M20x2.00 mm

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D6
  • Thread Standard
    Metric Fine
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)