Motion
03B121
3/4" -10NC TAPER SST+ HSS Hand Taps
Mi Item #07689014
MFR #03B121
Price$63.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" -10NC TAPER SST+ HSS Hand Taps
Mi Item #07689014
MFR #03B121

Mfr description
03-B 121 TAPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.76/each

Specifications

Dimensions

  • Overall Length
    4.25
  • Shank Diameter
    0.59
  • Tapping Depth
    2.01
  • Thread Length
    2.01 mm
  • Thread Size
    3/4-10 UNC

Details

  • Chamfer
    Taper
  • Finish Coating
    Bronze
  • Interrupted Thread
    No
  • Material
    HSS
  • Number Of Flutes
    4
  • Tap Style
    Taper
  • Tap Type
    Hand Taps
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNC
  • UPC_NO
    662980237823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)