Overview
Mfr description
03B091 SST+ HSS HAND TAP - 3/4-10 PLUG
Specifications
- Finish CoatingBronze
- Tap TypeHand Taps
- ChamferTaper
- Thread Limit/FitH2
- Number Of Flutes4
- Thread Length1.65 mm
- MaterialHSS
- Tapping Depth1.65
- Thread StandardUNC
- Overall Length3.58
- Shank Diameter0.43
- Interrupted ThreadNo
- Tap StyleTaper
- Thread Size9/16-12 UNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data