Motion
59917898
M16x2.00 Metric Coarse 3 Flute D7 High Speed Steel Spiral Point Extension Tap;Plug Chamfer, 6" OAL, 6H Class of Fit
Mi Item #07689355
MFR #59917898
Price$162.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x2.00 Metric Coarse 3 Flute D7 High Speed Steel Spiral Point Extension Tap;Plug Chamfer, 6" OAL, 6H Class of Fit
Mi Item #07689355
MFR #59917898

Mfr description
59917898 M16X2.00 METRIC COARSE 3 FLUTE
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
  • Spiral point taps are used for tapping through holes. They have a flute geometry that shoots chips ahead of the cutting action to reduce loading and clogging within the flute.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.58/each

Specifications

Dimensions

  • Overall Length
    6.000 in
  • Thread Size
    M16x2.00

Details

  • Chamfer
    Plug
  • Class of Fit
    6H
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Tap Type
    Spiral Point
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)