Specifications
Dimensions
- Bend Radius6 in
- Dash Size-16
- Height1.43 in
- Hose Dash Size-16
- Hose Length1.00 ft
- Hose Weight0.80 lb
- Inside Diameter1 in
- Length1.00 ft
- Nominal Hose Inner Diameter1 in
- Nominal Hose Outer Diameter1.43 in
- Outside Diameter1.43 in
- Overall Length1.00 ft
- Overall Weight0.80 lb
- Wall Thickness0.215 in
- Weight0.80 lb
- Width1.43 in
Details
- Abrasion ResistancePremium
- ApplicationFor high pressure hydraulics subjected to high surge peaks.
- ApplicationsFor high pressure hydraulics subjected to high surge peaks.
- Burst Pressure12000 psi
- ColorBlack
- Compatible FittingsTTC, 1SA
- ConductivityConductive
- Construction2-ply braid
- Cover ColorBlack
- Cover MaterialBRUISER
- DescriptionAeroquip FC735 Series Rubber Hydraulic Braided Hose
- Hose Covering MaterialSynthetic Rubber
- Hose Reinforcement MaterialWire
- Hose Reinforcement TypeSteel Wire
- Inner Tube MaterialSynthetic Rubber
- Lay Line StyleInk Transfer
- Manufacturer Catalog NumberFC735-16RL
- Manufacturer Upc Number678146080370
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Max Operating Temperature259 °F
- Max Pressure3000 psi
- Maximum Operating Pressure3000 psi
- Maximum Temperature259 °F
- Maximum Working Pressure3000 psi
- Min Operating Temperature-40 °F
- Minimum Temperature-40 °F
- NMFC Number70
- Operating Temperature Range259 to -40 °F
- Pressure Rating3000 psi
- Standards MetSAE 100R16|ISO 11237-1|MSHA Approved|DNV|ABS Certified|MSHA IC-84/71
- Tube MaterialSynthetic Rubber
- Tube MaterialsSynthetic Rubber
- Typical ApplicationsSuitable For use in Hydraulic and Oil systems
- UPC_NO678146080370
- Working Pressure3000 psi
- Working Temperature Max259 °F
- Working Temperature Min-40 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)