Motion
7100018066

3M HEALTH CARE
7100018066

3M™ 740B Series Filter Cartridge 740B30PP005D1, 30 in, 5 um, Nitrile, 1/Case
MI ITEM #07689665
MFR #7100018066
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100018066

3M™ 740B Series Filter Cartridge 740B30PP005D1, 30 in, 5 um, Nitrile, 1/Case
MI ITEM #07689665
MFR #7100018066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    39 in
  • Weight
    6.170 lb

Overview

Mfr description
97525 740B30 SERIES FILTER CARTRIDGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Compound Radial Pleat Design offers high contaminant capacity
  • 3M Microfiber Filtration Media offers high particle reduction efficiency throughout the service life of the filter
  • No special tools or hardware required for filter change-out

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought