Motion
MXQ16B-75ZN
MXQ16B-75ZN
Mi Item #07689717
MFR #MXQ16B-75ZN
Price$487.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ16B-75ZN
Mi Item #07689717
MFR #MXQ16B-75ZN

Mfr description
MXQ16B-75ZN SLIDE TABLE CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.16/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    No Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Shorter Overall Length
  • Body Type
    Slide Table
  • Bracket 1
    Standard
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    ZN
  • Guide Type
    Precision Slide Table
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Standard
  • Options Included
    Auto Switch Capable, No Adjuster, Shorter Overall Length
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    MXQ-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)