Motion
GBFV8303F1615GB

GLOBAL FILTER CORP
GBFV8303F1615GB

Single Bag Liquid Filter Vessel - #2 Size Basket, 316 SS, 3 in Tri-Clamp Ferrule Ports, Bottom Outlets
MI ITEM #07689818
MFR #GBFV8303F1615GB
Your Price$5,122.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
GBFV8303F1615GB

Single Bag Liquid Filter Vessel - #2 Size Basket, 316 SS, 3 in Tri-Clamp Ferrule Ports, Bottom Outlets
MI ITEM #07689818
MFR #GBFV8303F1615GB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,122.46/each(List $5,890.83)

Overview

Mfr description
GBFV8303F1615GB FLTR HSG ASSY 3" FLG
  • Epoxy-coated exterior (CS only)
  • Support baskets (9/64” standard)
  • Adjustable tripod mounting/support leg assemblies
  • Easy-access eye-nut/swing-bolt closures with handle
  • 2” NPT uni-style (side & bottom outlet) offers increased piping flexibility
  • Single o-ring seal (Buna-N standard)
  • 150 PSI pressure rating standard
  • Snap-fit V-ring bag seal design

Specifications

  • Basket Capacity
    #2 Size
  • Inlet Outlet Port Type
    Tri-Clamp Ferrule
  • Inlet Outlet Port Size
    3 in
  • Outlet Configuration
    Bottom
  • Vessel Material
    316 Stainless Steel
  • Surface Finish
    Glass Bead
  • Rated Pressure
    150 psi @ 250°F
  • Manufacturer Catalog
  • Description Keyword
    3 in Tri-Clamp Ferrule

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text