Motion
VX212AGAX332D

SMC CORP OF AMERICA
VX212AGAX332D

VX212AGAX332D
Mi Item #07689945
MFR #VX212AGAX332D
Price$31.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX212AGAX332D

VX212AGAX332D
Mi Item #07689945
MFR #VX212AGAX332D

Mfr description
VX212AGAX332D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.35/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Brass
  • Flow Direction
    2-Way
  • For Use With Series
    VX21
  • Mounting
    Direct Operated
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    -20 to 60 °C
  • Series
    VX21
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VX21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)