Motion
P4B520-SFXT-307LER

DODGE
P4B520-SFXT-307LER

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Non-Expansion Bearing (Fixed)
Mi Item #07689958
MFR #P4B520-SFXT-307LER
Price$2,903.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B520-SFXT-307LER

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Non-Expansion Bearing (Fixed)
Mi Item #07689958
MFR #P4B520-SFXT-307LER

Mfr description
040798 SAFXT520-3-7/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,903.77/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Bolt Center To Center Length
    11.7500 to 12.7500 in
  • Bore Diameter  
    3-7/16 in
  • Bore Length
    6.1900 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    96500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    040798
  • Max Rpm
    2200 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    106000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)