Motion
SHUSTER 6024 ZZ

SHUSTER CORP
SHUSTER 6024 ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Double Shielded, Without Snap Ring
MI ITEM #07689993
MFR #SHUSTER 6024 ZZ
Price$178.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 6024 ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Double Shielded, Without Snap Ring
MI ITEM #07689993
MFR #SHUSTER 6024 ZZ

Mfr description
6024 ZZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.88/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Inner Ring Width
    28 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    28 mm

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6024 ZZ
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 6024 ZZ is a 120 mm bore radial/deep groove ball bearing with 180 mm OD, 28 mm width, straight design, double shielded type.
  • Manufacturer Catalog Number
    SHUSTER 6024 ZZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)