Motion
90543-4DC WORKTUNES W/ BLUETOOTH

3M
90543-4DC WORKTUNES W/ BLUETOOTH

3M™ WorkTunes™ Connect Wireless Hearing Protector with Bluetooth® Technology, 90543H1-DC-PS, 4/case
MI ITEM #07690120
MFR #90543-4DC WORKTUNES W/ BLUETOOTH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
90543-4DC WORKTUNES W/ BLUETOOTH

3M™ WorkTunes™ Connect Wireless Hearing Protector with Bluetooth® Technology, 90543H1-DC-PS, 4/case
MI ITEM #07690120
MFR #90543-4DC WORKTUNES W/ BLUETOOTH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
90543-4DC WORKTUNES W/ BLUETOOTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Noise Reduction Rating (NRR) of 24 dB*
  • Bluetooth® Technology lets you seamlessly stream entertainment from your mobile phone and any other Bluetooth® enabled device
  • High-fidelity speakers provide premium sound quality
  • Integrated microphone lets you make and take phone calls without removing the ear protection
  • Cord and antenna-free design lets you move easily on the job
  • Simple single-button interface allows you to stay focused on the job
  • Audio Assist Technology provides operational and set-up guidance­–without having to take off the headset
  • Flexible headband with cutouts to improve comfort when worn with caps
  • Lightweight, durable design is great for everyday use
  • Soft, conformable ear cushions and low-profile cups for a comfortable fit
  • Two-hour auto shut-off with low-battery indicator
  • Built-in rechargeable battery; charging cord included
  • Compatible with non-Bluetooth devices via 3.5m audio cable (not included)
  • Makes an excellent gift for the yard or woodworking enthusiast
  • AC charging adaptor not included; device-compatible with standard USB chargers using supplied Micro USB cable

Specifications

  • Manufacturer Upc Number
    00076308913267
  • UPC_NO
    00076308913267
  • Weight
    1.13 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text