Motion
735982

JOBOX
735982

Underbed Box - Steel, Lockable, Rotating T Handle, 18 in High, 18 in Deep, 36 in Long
MI ITEM #07690239
MFR #735982
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JOBOX
735982

Underbed Box - Steel, Lockable, Rotating T Handle, 18 in High, 18 in Deep, 36 in Long
MI ITEM #07690239
MFR #735982

Mfr description
735982 18" TALL BLACK STEEL UNDERBED BOX
  • Industrial-Grade Steel Hinges, Quick Release Door Connectors, and an Extended Rain Gutter are Just a Few Features that Make JOBOX® Underbeds the Most Reliable and Secure on the Market
  • A Rugged, One-Piece Lock Housing Helps Protect the Lock Components and Provides Extra Strength to the Door
  • Bulb-Shaped Automotive Weather Stripping and Extended Rain Gutter Help Keep Out the Weather
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    18 in
  • Height
    18 in
  • Length
    36 in
  • Shipping Weight
    92.0 lbs

Details

  • Color
    Black
  • Finish Coating
    Powder Coating
  • Handle Style
    Rotating T Handle
  • Manufacturer Upc Number
    043419955486
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)