Motion
4621CF
Cyclone® Hand Chain Hoist - 10 ft Lift Height, 1/4 ton Weight Capacity
MI ITEM #07690302
MFR #4621CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyclone® Hand Chain Hoist - 10 ft Lift Height, 1/4 ton Weight Capacity
MI ITEM #07690302
MFR #4621CF

Mfr description
4621CF CYCLONE 1/4TON FOOD GRADE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overhauled To Lift Load 1 Foot
    22-1/2 ft
  • Housing Length
    13 in
  • Housing Width
    12 in
  • Lift Height
    10 ft
  • Pull To Lift Full Load
    23 lbs

Details

  • Body Material
    Aluminum
  • Chain Material
    Hoistaloy™
  • Hand Chain Drop Distance
    2 Feet Less Than Lift
  • Manufacturer Product Page
  • Reeving
    1
  • Series
    Cyclone
  • Weight Capacity
    1/4 ton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)