Motion
81874

BRADY
81874

Adhesive-backed Floor Marking & Safety Tape - Glow Tape, Polyester, Glow-In-The-Dark
Mi Item #07690323
MFR #81874
Price$906.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
81874

Adhesive-backed Floor Marking & Safety Tape - Glow Tape, Polyester, Glow-In-The-Dark
Mi Item #07690323
MFR #81874

Mfr description
81874 NYC B523 1" X 250' GLOW TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$906.54/each

Specifications

Dimensions

  • Thickness
    0.0094 in
  • Width
    1.0000 in, 25.40 mm

Details

  • Color
    Glow-In-The-Dark
  • Color Features
    Glow-In-The-Dark
  • Indoor or Outdoor Use
    Indoor
  • Material
    Polyester
  • Max Temperature Resistance
    176 °F | 80 °C
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Reflective Or Fluorescent
    Non-Reflective
  • Special Color Properties
    Glow-In-The-Dark
  • Standards Met
    NYC Approved
  • Surface Type
    Glow Tape
  • Temperature Range
    -40 to 80 °C, -40 to 176 °F
  • Type
    Glow Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)