Motion
87092 RANDOM ORBITAL SANDER 3"X3/32"

3M
87092 RANDOM ORBITAL SANDER 3"X3/32"

3M™ Elite Non-Vacuum Random Orbital Sander, 87092, 3 in, 3/32 in Orbit, 1 per case
MI ITEM #07690623
MFR #87092 RANDOM ORBITAL SANDER 3"X3/32"
Price$402.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
87092 RANDOM ORBITAL SANDER 3"X3/32"

3M™ Elite Non-Vacuum Random Orbital Sander, 87092, 3 in, 3/32 in Orbit, 1 per case
MI ITEM #07690623
MFR #87092 RANDOM ORBITAL SANDER 3"X3/32"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$402.02/each

Specifications

Dimensions

  • Height
    5.25 in
  • Weight
    1.838 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Precision-balanced steel workings and a powerful motor offer optimal performance with less vibration in high production industrial environments• Ergonomically engineered with features such as extended curved wrist support and 3M™ Gripping Material to maximize operator comfort during prolonged use• Pneumatic power provides many hours of continuous use, far exceeding standard electric sanders (power hose and air compressor sold separately)• 3M™ Disc Pad (included) absorbs shock and vibration for smoother running and provides excellent disc adhesion yet allows quick, easy removal• Newly designed wrist rest for more support• Recessed level eliminates pinch points
  • Manufacturer Upc Number
    00051125870924
  • UPC_NO
    00051125870924

Overview

Mfr description
87092 RANDOM ORBITAL SANDER 3"X3/32"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision-balanced steel workings and a powerful motor offer optimal performance with less vibration in high production industrial environments
  • Ergonomically engineered with features such as extended curved wrist support and 3M™ Gripping Material to maximize operator comfort during prolonged use
  • Pneumatic power provides many hours of continuous use, far exceeding standard electric sanders (power hose and air compressor sold separately)
  • 3M™ Disc Pad (included) absorbs shock and vibration for smoother running and provides excellent disc adhesion yet allows quick, easy removal
  • Newly designed wrist rest for more support
  • Recessed level eliminates pinch points

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought