Specifications
Dimensions
- Length100 ft
- Nominal Hose Inner Diameter1 in
Details
- Description Keyword3/4 NPT Male Inlet x 1 NPT Male Outlet
- Hose End 13/4 NPTF Male
- Hose End 21 NPTF Male
- Hose TypeAir & Water
- Working Pressure250 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)