Motion
1868X10X6
Weatherhead Quick-Connect Air Brake Straight Adapters Push to Connect/NPFT Male
Mi Item #07690836
MFR #1868X10X6
Price$32.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead Quick-Connect Air Brake Straight Adapters Push to Connect/NPFT Male
Mi Item #07690836
MFR #1868X10X6

Mfr description
1868X10X6 5/8 X 3/8 MALE CONN
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.12/each

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    5/8 in
  • End 2 Size
    3/8 in
  • Height
    1.15 in
  • Hex Size
    1 in
  • Length
    1.72 in
  • Overall Length
    1.72 in
  • Thread Size
    3/8
  • Weight
    0.18 lb
  • Width
    1.00 in

Details

  • Adapter Type
    Straight Adapters
  • Body Material
    Brass
  • Both Ends Style/Type
    Push to Connect X NPTF
  • Description Keyword
    5/8 in 3/8 Push to Connect x 3/8 in 3/8 NPTF
  • End 1 Style
    Push to Connect
  • End 1 Thread
    3/8
  • End 1 Type
    Push to Connect
  • End 2 Style
    NPTF
  • End 2 Thread
    3/8
  • End 2 Type
    NPTF
  • Fitting Shape
    180 °
  • Manufacturer Catalog Number
    1868X10X6
  • Manufacturer Upc Number
    725975631140
  • Material
    Brass
  • Max Operating Temperature
    200 °F
  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    -40 °F
  • Series
    Quick
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)