Overview
Mfr description
85122D WR RAT XL COMB 11/16
Specifications
- MaterialSteel
- Size11/16 in
- Overall Length
- Number Of Points12
- PSC Code5120
- TypeCombination Wrench
- WarrantyLifetime Replacement
- Finish CoatingFull Polish
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data