Motion
0250-54626

HUB CITY INC
0250-54626

HERA55 Series, 3.6750 in Center Distance, 43.97:1 Ratio, 0.8750 in Input Dia., C-Face Quill Input, 1.6250 in Output Dia.
MI ITEM #07691031
MFR #0250-54626
Price$6,820.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0250-54626

HERA55 Series, 3.6750 in Center Distance, 43.97:1 Ratio, 0.8750 in Input Dia., C-Face Quill Input, 1.6250 in Output Dia.
MI ITEM #07691031
MFR #0250-54626

Mfr description
0250-54626 GEARBOX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,820.48/each

Specifications

Dimensions

  • Center Distance  
    3.6750 in
  • Housing Dimensions
    (L) 10.5200 in x (H) 9.3750 in x (W) 7.5000 in
  • Housing Height
    9.3750 in
  • Housing Length
    10.5200 in
  • Housing Width
    7.5000 in
  • Input Size
    0.8750 in
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    40:1
  • Output Size
    1.6250 in
  • Ratio
    43.97:1
  • Service Factor
    1.00
  • Weight
    82 lbs

Details

  • Housing Material
    Cast iron
  • Input Horsepower
    3.1600 hp
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    662798760780
  • Mounting Type
    ES
  • Output RPM
    39.8 rpm
  • Output Torque
    4500
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    HERA55
  • Style
    ES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)