Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- Adjuster OptionAdjustable Cushion
- Auto-SwitchYes
- Cushion TypeAir Cushion
- Cylinder StyleRodless
- Operating Pressure Range1 to 0.05 MPa
- Product TypeRodless Air Cylinders
- SeriesRHC
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)