Motion
SUCFL210-32CCFG1

NTN
SUCFL210-32CCFG1

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Stainless Steel Housing Material
Mi Item #07691484
MFR #SUCFL210-32CCFG1
Price$966.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCFL210-32CCFG1

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Stainless Steel Housing Material
Mi Item #07691484
MFR #SUCFL210-32CCFG1

Mfr description
SUCFL210-32CCFG1 BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$966.76/each

Specifications

Dimensions

  • Bore Diameter  
    2 in

Details

  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Stainless Steel
  • Manufacturer Upc Number
    4547359982534
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359982534
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)