Overview
Mfr description
406FFS
- 3/4" National Pipe Thread (NPT)
- Female x Female
- 316 Stainless Steel
- Hard Seat
- 0.438" Orifice Needle Valve
Specifications
- Body MaterialElectropolished 316 Stainless Steel
- MaterialStainless Steel
- End Size3/4
- End TypeNational Pipe Thread (NPT)
- Valve MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data