Motion
CDQ2A50TF-125DCZ

SMC CORP OF AMERICA
CDQ2A50TF-125DCZ

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #07691542
MFR #CDQ2A50TF-125DCZ
Price$95.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A50TF-125DCZ

CQ2-Z COMPACT CYLINDER with 50 mm Bore Size
Mi Item #07691542
MFR #CDQ2A50TF-125DCZ

Mfr description
CDQ2A50TF-125DCZ
  • Double acting, single rod, long stroke compact cylinder
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • Standard stroke (mm): 125, 150, 175, 200, 250, 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Stroke
    125 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    CQ2
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Series
    CQ2-Z
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Mounting Type
    Both ends tapped
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options
    With rubber bumper
  • Options Included
    Auto Switch Capable, Magnet
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)