Motion
VQ5100-3BW1
Solenoid-operated Air Control Valve - 5-Way, 110 V ac, Single Solenoid, Base Mounted
Mi Item #07691622
MFR #VQ5100-3BW1
Price$115.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, 110 V ac, Single Solenoid, Base Mounted
Mi Item #07691622
MFR #VQ5100-3BW1

Mfr description
VQ5100-3BW1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.76/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • Flow Rate
    2.3 Cv
  • For Use With Series
    VQ5000
  • Manual Override Type
    Locking
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPT
  • Response Time
    20 ms, 62 ms
  • Seal Material
    Metal
  • Series
    VQ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Power Consumption
    1 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Valve Series
    VQ5000
  • Voltage Suppressor
    Surge Suppressor
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)