Motion
MP2271

CLECO
MP2271

Impact Wrench - MP-Series, Inline Handle, Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 65 ft-lbs Torque, 10500 rpm Max Speed
Mi Item #07691749
MFR #MP2271
Price$758.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
MP2271

Impact Wrench - MP-Series, Inline Handle, Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 65 ft-lbs Torque, 10500 rpm Max Speed
Mi Item #07691749
MFR #MP2271

Mfr description
MP2271 INLINE IMPACT WRENCH
  • The MP-Series offers compact impacts with speeds comparable to screwdrivers and Nutrunners
  • High power to weight ratio
  • 4-speed regulator for variable torque control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$758.26/each

Specifications

Dimensions

  • Blows per Minute
    900 bpm
  • Drive Size
    3/8 in
  • Hose Size
    3/8 in
  • Inlet Size
    1/4 in
  • Overall Length
    6.5 in
  • Tool Weight
    2.20 lbs

Details

  • Air Consumption
    22 scfm
  • Air Pressure
    90 psi
  • Handle Style
    Inline
  • Harmonization Code
    8467115040
  • Manufacturer Upc Number
    697099641377
  • Material
    Metal
  • Maximum Speed
    10500 rpm
  • Series
    MP-Series
  • UPC_NO
    697099641377
  • Variable Speed
    Variable Speed
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)