Motion
CV-375R-4

CLECO
CV-375R-4

Impact Wrench - CV-Series, Center Handle, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 420 ft-lbs Torque, 8000 rpm Max Speed
MI ITEM #07691750
MFR #CV-375R-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
CV-375R-4

Impact Wrench - CV-Series, Center Handle, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 420 ft-lbs Torque, 8000 rpm Max Speed
MI ITEM #07691750
MFR #CV-375R-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CV-375R-4 IMPACT WRENCH, COMPACT
  • Compact Size of a 3/8" impact with a 1/2" output.
  • Lightweight, balanced and comfortable, the CV Series impacts deliver Cleco performance at an unbeatable value.
  • Excellent combination of performance, comfort, and value
  • Powerful twin hammer mechanism
  • Variable speed trigger
  • Light-weight and ergonomically balanced
  • Ideal for general industrial production, maintenance, and automotive

Specifications

  • Drive Size
    1/2 in
  • Inlet size
    1/4 in
  • Hose Size
    3/8 in
  • Maximum Speed
    8000 rpm
  • Air Consumption
    4.5 scfm
  • Air Pressure
    90 psi
  • Blows per Minute
    1600 bpm
  • Variable Speed
    Variable Speed
  • Material
    Composite
  • Handle Style
    Center
  • Overall Length
    6.2 in
  • Series
    CV-Series
  • Tool Weight
    2.96 lbs
  • Manufacturer Upc Number
    697099641230
  • Harmonization Code
    8467115040
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text