Motion
CWC-375R-4

CLECO
CWC-375R-4

Impact Wrench - CWC-Series, Center Handle, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 450 ft-lbs Torque, 10000 rpm Max Speed
MI ITEM #07691751
MFR #CWC-375R-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
CWC-375R-4

Impact Wrench - CWC-Series, Center Handle, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 450 ft-lbs Torque, 10000 rpm Max Speed
MI ITEM #07691751
MFR #CWC-375R-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CWC-375R-4 IMPACT WRENCH, COMPACT
  • The CWC Series combines powerful performance, durability, and a user-preferred ergonomic design in one lightweight comfortable package.
  • The Ultimate combination of power, durability, and features Triple heat treated twin hammer mechanism
  • Variable speed trigger
  • Industrial grade bearings
  • One-hand direction control
  • Ideal for heavy industries, automotive and fast-paced production environments

Specifications

  • Drive Size
    1/2 in
  • Inlet size
    1/4 in
  • Hose Size
    3/8 in
  • Maximum Speed
    10000 rpm
  • Air Consumption
    5.3 scfm
  • Air Pressure
    90 psi
  • Blows per Minute
    1600 bpm
  • Variable Speed
    Variable Speed
  • Material
    Composite
  • Handle Style
    Center
  • Overall Length
    6 in
  • Series
    CWC-Series
  • Manufacturer Upc Number
    697099649595
  • UPC_NO
    697099649595
  • Harmonization Code
    8467115040
  • Warranty
    2 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought