Motion
WT-2120-12

CLECO
WT-2120-12

Impact Wrench - WT-Series, Spade Handle, Variable Speed, 1-1/2 in Drive Size, 1/2 in Inlet, 3000 ft-lbs Torque, 3300 rpm Max Speed
Mi Item #07691753
MFR #WT-2120-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
WT-2120-12

Impact Wrench - WT-Series, Spade Handle, Variable Speed, 1-1/2 in Drive Size, 1/2 in Inlet, 3000 ft-lbs Torque, 3300 rpm Max Speed
Mi Item #07691753
MFR #WT-2120-12

Mfr description
WT-2120-12 IMPACT WRENCH, 3,000 FT LBS
  • Patented telescoping impact mechanism delivers durable performance with minimal reaction to the operator
  • Rugged thru-bolt construction eliminates stripped housing threads, and expensive repairs
  • Positive oil-foam lubrication reduces maintenance and repair costs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blows per Minute
    850 bpm
  • Drive Size
    1-1/2 in
  • Hose Size
    5/8 in
  • Inlet Size
    1/2 in
  • Overall Length
    29 in
  • Tool Weight
    27.6 lbs

Details

  • Air Consumption
    105 scfm
  • Air Pressure
    90 psi
  • Handle Style
    Spade
  • Harmonization Code
    8467115040
  • Manufacturer Upc Number
    697099649823
  • Material
    Metal
  • Maximum Speed
    3300 rpm
  • Series
    WT-Series
  • Variable Speed
    Variable Speed
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)