Motion
WTS-2120

CLECO
WTS-2120

Impact Wrench - WT-Series, Spade Handle, Variable Speed, # 5 Drive Size, 1/2 in Inlet, 2800 ft-lbs Torque, 3300 rpm Max Speed
MI ITEM #07691755
MFR #WTS-2120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
WTS-2120

Impact Wrench - WT-Series, Spade Handle, Variable Speed, # 5 Drive Size, 1/2 in Inlet, 2800 ft-lbs Torque, 3300 rpm Max Speed
MI ITEM #07691755
MFR #WTS-2120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WTS-2120 IMPACT WRENCH, 700 FT LBS
  • Patented telescoping impact mechanism delivers durable performance with minimal reaction to the operator
  • Rugged thru-bolt construction eliminates stripped housing threads, and expensive repairs
  • Positive oil-foam lubrication reduces maintenance and repair costs
  • All metal construction withstands abusive environments
  • Ideal for heavy industries and harsh conditions

Specifications

  • Drive Size
    # 5
  • Inlet size
    1/2 in
  • Hose Size
    5/8 in
  • Maximum Speed
    3300 rpm
  • Air Consumption
    105 scfm
  • Air Pressure
    90 psi
  • Blows per Minute
    850 bpm
  • Variable Speed
    Variable Speed
  • Material
    Metal
  • Handle Style
    Spade
  • Overall Length
    14.3 in
  • Series
    WT-Series
  • Tool Weight
    27.6 lbs
  • Manufacturer Upc Number
    697099649816
  • Harmonization Code
    8467115040
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought