Motion
19RAA04AM2

CLECO
19RAA04AM2

Nutrunner, Right Angle Clecomatic Clutch - 19-Series, Inline Handle, Reversible, Variable Speed, 1/4 in Drive Size, 1/8 in Inlet, 42 ft-lb Torque, 950 rpm Max Speed
Mi Item #07691766
MFR #19RAA04AM2
Price$4,595.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
19RAA04AM2

Nutrunner, Right Angle Clecomatic Clutch - 19-Series, Inline Handle, Reversible, Variable Speed, 1/4 in Drive Size, 1/8 in Inlet, 42 ft-lb Torque, 950 rpm Max Speed
Mi Item #07691766
MFR #19RAA04AM2

Mfr description
19RAA04AM2 NUTRUNNER, RIGHT ANGLE
  • 5-Year Industry Leading Clecomatic Clutch Warranty
  • Externally Adjustable Clutch
  • Low Inertia Motor or More Power in a Compact Package
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,595.50/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Hose Size
    1/4 in
  • Inlet Size
    1/8 in
  • Overall Length
    12.0 in
  • Tool Weight
    1.7 lbs

Details

  • Air Pressure
    90 psi
  • Clutch Adjustability
    Adjustable Clutch
  • Harmonization Code
    8467115020
  • Manufacturer Upc Number
    697099642725
  • UPC_NO
    697099642725
  • Warranty
    1-Year Tool, 5-Year Clutch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)