Motion
19RAA12AH2

CLECO
19RAA12AH2

Nutrunner, Right Angle Clecomatic Clutch - 19-Series, Inline Handle, Reversible, Variable Speed, 1/4 in Drive Size, 1/8 in Inlet, 100 ft-lb Torque, 200 rpm Max Speed
MI ITEM #07691773
MFR #19RAA12AH2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
19RAA12AH2

Nutrunner, Right Angle Clecomatic Clutch - 19-Series, Inline Handle, Reversible, Variable Speed, 1/4 in Drive Size, 1/8 in Inlet, 100 ft-lb Torque, 200 rpm Max Speed
MI ITEM #07691773
MFR #19RAA12AH2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19RAA12AH2 NUTRUNNER, RIGHT ANGLE
  • 5-Year Industry Leading Clecomatic Clutch Warranty
  • Externally Adjustable Clutch
  • Low Inertia Motor or More Power in a Compact Package

Specifications

  • Drive Size
    1/4 in
  • Inlet size
    1/8 in
  • Hose Size
    1/4 in
  • Air Pressure
    90 psi
  • Overall Length
    12.9 in
  • Clutch Adjustability
    Adjustable Clutch
  • Tool Weight
    1.9 lbs
  • Manufacturer Upc Number
    697099642824
  • UPC_NO
    697099642824
  • Harmonization Code
    8467115020
  • Warranty
    1-Year Tool, 5-Year Clutch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text