Motion
19RAS03AM2

CLECO
19RAS03AM2

Nutrunner Right Angle Stall - 19-Series, Inline Handle, Reversible, Variable Speed, 1/4 in Drive Size, 1/8 in Inlet, 2.3 ft-lb Torque, 1700 rpm Max Speed
MI ITEM #07691775
MFR #19RAS03AM2
Price$5,320.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
19RAS03AM2

Nutrunner Right Angle Stall - 19-Series, Inline Handle, Reversible, Variable Speed, 1/4 in Drive Size, 1/8 in Inlet, 2.3 ft-lb Torque, 1700 rpm Max Speed
MI ITEM #07691775
MFR #19RAS03AM2

Mfr description
19RAS03AM2 NUTRUNNER RIGHT ANGLE STALL
  • Designed for soft-draw applications
  • Compact angle head provides superb access
  • Lightweight, ergonomic, and easy to service
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,320.17/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Hose Size
    1/4 in
  • Inlet Size
    1/8 in
  • Overall Length
    11.4 in
  • Tool Weight
    1.3 lbs

Details

  • Air Pressure
    90 psi
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Harmonization Code
    8467115020
  • Manufacturer Upc Number
    697099642848
  • UPC_NO
    697099642848
  • Warranty
    1-Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)