Motion
135DPV-7B-50

CLECO
135DPV-7B-50

Air Drill Driver - 135 DPV Series, Non-Reversible, Mid Handle, Chuck Size 1/2 in, Horsepower 0.7 hp, 550 rpm Maximum Speed
Mi Item #07691783
MFR #135DPV-7B-50
Price$5,500.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
135DPV-7B-50

Air Drill Driver - 135 DPV Series, Non-Reversible, Mid Handle, Chuck Size 1/2 in, Horsepower 0.7 hp, 550 rpm Maximum Speed
Mi Item #07691783
MFR #135DPV-7B-50

Mfr description
135DPV-7B-50 DRILL 1/2", 0.7HP VARIABLE
  • Variable speed
  • Calibrated governed speed control
  • Aluminum housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,500.46/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Hose Size
    1/4 in
  • Inlet Size
    1/4 in
  • Overall Length
    9.6 in
  • Tool Weight
    3.6 lbs

Details

  • Air Consumption
    20 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Jacobs
  • Drilling Capacity Metal
    Contingent on Material Density
  • Drilling Capacity Wood
    1/4 in
  • Exhaust Type
    Rear
  • Handle Style
    Mid
  • Horsepower
    0.7 hp
  • Manufacturer Upc Number
    697099643623
  • Material
    Metal
  • Maximum Speed
    550 rpm
  • Power Rating
    0.70 hp
  • Reversible
    Non-Reversible
  • Series
    135 DPV Series
  • UPC_NO
    697099643623
  • Variable Speed
    Variable Speed
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)