Motion
135DPV-28B-51

DOTCO
135DPV-28B-51

Air Drill Drivers - 135 DPV Series, Non-Reversible, Mid Handle, Chuck Size 3/8 in, Horsepower 0.7 hp, 2600 rpm Maximum Speed
Mi Item #07691785
MFR #135DPV-28B-51
Price$6,875.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DOTCO
135DPV-28B-51

Air Drill Drivers - 135 DPV Series, Non-Reversible, Mid Handle, Chuck Size 3/8 in, Horsepower 0.7 hp, 2600 rpm Maximum Speed
Mi Item #07691785
MFR #135DPV-28B-51

Mfr description
135DPV-28B-51 DRILL 3/8" 0.7HP VARIABLE
  • Variable speed
  • Calibrated governed speed control
  • Aluminum housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,875.58/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Hose Size
    1/4 in
  • Inlet Size
    1/4 in
  • Overall Length
    8.5 in
  • Tool Weight
    3.2 lbs

Details

  • Air Consumption
    20 cfm
  • Air Pressure
    90 psi
  • Chuck Style
    Jacobs
  • Drilling Capacity Metal
    Contingent on Material Density
  • Drilling Capacity Wood
    3/8 in
  • Exhaust Type
    Rear
  • Handle Style
    Mid
  • Horsepower
    0.7 hp
  • Manufacturer Upc Number
    697099643579
  • Material
    Metal
  • Maximum Speed
    2600 rpm
  • Reversible
    Non-Reversible
  • Series
    135 DPV Series
  • Variable Speed
    Variable Speed
  • Warranty
    1 Year
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)