Motion
PVE19AR02AA10A2100000200100CD0A

VICKERS BY DANFOSS
PVE19AR02AA10A2100000200100CD0A

Hydraulic Axial Piston Pump - PVE, 41 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #07691810
MFR #PVE19AR02AA10A2100000200100CD0A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVE19AR02AA10A2100000200100CD0A

Hydraulic Axial Piston Pump - PVE, 41 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #07691810
MFR #PVE19AR02AA10A2100000200100CD0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drain Port Size
    .875-14 UNF-2B SAE O-Ring
  • Inlet Port Size
    1.875-12 UN-2B SAE O-Ring
  • Outlet Port Size
    1-5/16 in SAE O-Ring

Details

  • Control Type
    Non-Adjustable Pressure Compensator
  • Displacement
    41 cm³/r
  • Drain Port Location
    Top (Bottom Plugged)
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    1.00 in Dia Straight Key
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Side Ported
  • Port Type
    Code 61 Split Flange
  • Series
    PVE

Overview

Mfr description
PVE19AR02AA10A2100000200100CD0A PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought