Motion
RDA-SS6040
Elbow & Straight Adapters - 4 in x 4 in Coupling Size, Stainless Steel Body, Female Coupler x Female Thread Coupler
Mi Item #07691913
MFR #RDA-SS6040
Price$563.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 4 in x 4 in Coupling Size, Stainless Steel Body, Female Coupler x Female Thread Coupler
Mi Item #07691913
MFR #RDA-SS6040

Mfr description
RDA-SS6040
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$563.78/each

Specifications

Dimensions

  • Coupling Size
    4 in x 4 in
  • Size
    6 x 4
  • Weight
    12.10 lb

Details

  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Female Coupler x Female Thread Coupler
  • Manufacturer Upc Number
    822353079683
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Type 316 Stainless Steel
  • Maximum Operating Pressure
    75 psi
  • Product Types
    Stainless Steel SS316 Reducing Coupler x Adapter
  • Type
    Reducing Coupler/Adapter
  • UPC_NO
    822353079683
  • Working Pressure
    75 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)