Motion
134N2618

DANFOSS VLT
134N2618

134N2618
MI ITEM #07691994
MFR #134N2618
Price$3,258.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134N2618

134N2618
MI ITEM #07691994
MFR #134N2618

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,258.72/each

Specifications

Dimensions

  • Weight
    20.9 lbs, 9.5 kg

Details

  • Additional Details
    RFI Class A1/C2 Metric threads Service switch mot, side With display connect, Ethernet IP
  • Agency Listing
    CE
  • Automation Option Cards
    Ethernet IP
  • Communications Option Cards
    Ethernet IP
  • Drive Output Voltage
    380-480 VAC
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP66, NEMA4X
  • Enclosure Type
    IP66, NEMA4X
  • Feedback Option Cards
    No B option
  • Horsepower Rating Heavy Duty
    1-1/2 hp
  • Horsepower Rating Normal Duty
    1-1/2 hp
  • Keypad / Display
    With display connector
  • Manufacturer Catalog Number
    FCD302P1K1T4B66H1X1XMFCXXXXXANBXXXXXXDX
  • Motor Phase
    3
  • Mounting Type
    Decentral Mounting
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • PI / PID Controller
    Integrated
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    0
  • Serial Communication Device Net
    No
  • Serial Communication Interbus S
    No
  • Serial Communication Modbus
    No
  • Serial Communication Onboard
    Ethernet IP
  • Serial Communication Options
    Ethernet IP
  • Serial Communication Profibus Dp
    No
  • Series
    VLT Decentral Drive FCD 302
  • Standards Met
    CE
  • Trade / Brand Name
    VLT Decentral Drive FCD 302
  • Typical Application
    Decentral mounting

Overview

Mfr description
FCD-302P1K1T4B66H1X1XMFCXXXXXANBXXXXXXDX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought