Motion
134L1282

DANFOSS VLT
134L1282

134L1282
Mi Item #07692002
MFR #134L1282
Price$4,141.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134L1282

134L1282
Mi Item #07692002
MFR #134L1282

Mfr description
FCD-302P2K2T4W66H1X1XMFCXXXXXANBXXXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,141.61/each

Specifications

Dimensions

  • Weight
    8.68 kg

Details

  • Additional Details
    RFI Class A1/C2 Service switch mot, side With display connect
  • Agency Listing
    CE, KC
  • Automation Option Cards
    Ethernet IP
  • Communications Option Cards
    Ethernet IP
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP66, NEMA4X
  • Enclosure Type
    IP66, NEMA4X
  • Horsepower Rating Heavy Duty
    3 hp
  • Horsepower Rating Normal Duty
    3 hp
  • I/O Option Cards
    Ethernet IP
  • Keypad / Display
    With display connector
  • Manufacturer Catalog Number
    FCD302P2K2T4W66H1X1XMFCXXXXXANBXXXXXXDX
  • Motor Phase
    3
  • Mounting Type
    Decentral Mounting
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Product Type
    AC Variable Frequency & Servo Drives
  • Serial Communication Device Net
    No
  • Serial Communication Interbus S
    No
  • Serial Communication Onboard
    Ethernet IP
  • Serial Communication Options
    Ethernet IP
  • Serial Communication Profibus Dp
    No
  • Series
    VLT Decentral Drive FCD 302
  • Standards Met
    CE, KC
  • Trade / Brand Name
    VLT Decentral Drive FCD 302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)