Motion
136F7860

DANFOSS VLT
136F7860

136F7860
MI ITEM #07692006
MFR #136F7860
Price$2,390.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
136F7860

136F7860
MI ITEM #07692006
MFR #136F7860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,390.37/each

Specifications

Dimensions

  • Weight
    20.9 lbs, 9.5 kg

Details

  • Additional Details
    RFI Class A1/C2 No brake Compl small stand alone No brackets Metric threads Service switch mot, side With display connect
  • Compatible Accessories
    ['130B1078', '130B5411', '130B5771', '130B5772', '130B5774', '130B5776', '130B5778', '130B5780', '130B5785', '130B5786']
  • Drive Supply Voltage
    380/480 V ac
  • Dynamic Braking
    No
  • Enclosure Rating
    IP66, NEMA4X
  • Enclosure Type
    NEMA4X, Standard Black IP66
  • Horsepower Rating Heavy Duty
    1-1/2 hp
  • Horsepower Rating Normal Duty
    1-1/2 hp
  • Keypad / Display
    With display connector
  • Manufacturer Catalog Number
    FCD302P1K1T4B66H1X1XMFCXXXXXAXBXXXXXXDX
  • Motor Phase
    3
  • Mounting Type
    Decentral Mounting
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    VLT Decentral Drive FCD 302
  • Trade / Brand Name
    VLT Decentral Drive FCD 302
  • Typical Application
    decentral mounting

Overview

Mfr description
FCD-302P1K1T4B66H1X1XMFCXXXXXAXBXXXXXXDX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought