Motion
134X2425

DANFOSS VLT
134X2425

Right Angle Helical Bevel Speed Reducer - Straight Bevel Gear Type, 5.92:1 Ratio, 40 mm Output Dia., Hollow Output
Mi Item #07692010
MFR #134X2425
Price$6,053.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
134X2425

Right Angle Helical Bevel Speed Reducer - Straight Bevel Gear Type, 5.92:1 Ratio, 40 mm Output Dia., Hollow Output
Mi Item #07692010
MFR #134X2425

Mfr description
OGDSK205K921401L06RXTB1P2S9010H1BXXX1XXX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,053.05/each

Specifications

Dimensions

  • Output Size
    40 mm
  • Ratio
    5.92:1

Details

  • Bevel Gear Type
    Straight Bevel
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)